1.5 gpm Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber
Mfr # ETF-1028-A
Zoro # G1016696
product price:Â $37.25
/eaKey Features
Thread Size Type
Female
Thread Size
55/64"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Sloan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETF-1028-A
Zoro #
G1016696
UPC #
00671254231634
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
55/64"-27
Connection Size
55/64"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Sloan
Finish
Chrome
Material
Metal
Flow Rate (GPM)
1.5
Type
Laminar Flow, Vandal Resistant, Female, 1.5 gpm, 15/16" Threads
Includes
Key
For Use With
5YJP9 and 5YJR5
Material of Construction
Metal, Plastic, Rubber
Flow Rate - Maximum
1.5 gpm
Vandal Resistance
Vandal-Resistant
Connection Gender
Female
Product Type
Outlet
Flow Type
Laminar
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.