This item is Discontinued.

Brady Notice, All Truck Drivers Must Sign In Before Proceeding Past This Point, 10" W x 7" H, Rectangle 95321

Notice, All Truck Drivers Must Sign In Before Proceeding Past This Point, 10" W x 7" H, Rectangle (Discontinued)

  • Mfr # 95321
  • Zoro # G101775934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95321
Zoro #
G101775934
UPC #
754473953218
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Admittance Sign
Header
Notice
Legend
All Truck Drivers Must Sign In Before Proceeding Past This Point
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535.2-2002; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.145
OSHA Compliant
Yes

Description

Admittance Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Truck Drivers Must Sign In Before Proceeding Past This Point, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.