Circular Saw, 7.25 in Dia, 6400 RPM

  • Mfr # GSR01Z

  • Zoro # G101866441


product price:  $289.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Blade Dia.
7 1/4 in
Includes
7 1/4 in 24T C.T. Circular Saw Blade (Mfr No. B-61656), Offset Wrench (Mfr No. 782016-4)
Features
Automatic Torque Drive, Brushless Motor, Die-Cast Magnesium Construction, Electric Brake, On-Board Offset Wrench
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR01Z
Zoro #
G101866441
UPC #
088381740210
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Max. Cutting Depth @ 45 Deg.
1 3/4 in
Tool Length
17 1/2 in
Overall Length
17 1/2 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in

Details

Item
Circular Saw
Voltage
40 V DC
Includes
7 1/4 in 24T C.T. Circular Saw Blade (Mfr No. B-61656), Offset Wrench (Mfr No. 782016-4)
Features
Automatic Torque Drive, Brushless Motor, Die-Cast Magnesium Construction, Electric Brake, On-Board Offset Wrench
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 53 Degrees Left
Tool Weight
9.5 lb
Drive Type
Worm Drive
Shoe Material
Magnesium
Speed Control
Variable
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Bevel Stops
22.5 Degrees , 45 Degrees , 53 Degrees
Chip Catcher
No
Standards
UL Listed
Arbor Shape
Round
Variable Speed
Yes
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Wireless Tool Tracking
No
Charger Included
No
Battery Series
XGT(R)
Max. Blade Speed
6,400 RPM
Product Badging
Star Protection Computer Controls(TM)
For Workpiece Material
General Purpose
Includes Chip Catcher
Chip Catcher Not Included
Includes Battery
Tool Only
Bevel Tilt Direction
Left
Motor Type
Brushless
Wireless Tracking System
Xdefence
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Battery Platform
XGT(R)
Battery Type
Pouch
Number of Chargers Included
0
Bevel Angle - Maximum
53 Degrees
Tool Series
XGT(R)
Blade Speed - Maximum
6,400 RPM
Bevel Angle - Minimum
0 Degrees
Safety Features
Electric Brake

Description

Circular Saw, Power Source Cordless, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 6,400 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Worm Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 53 Degrees Left, Bevel Stops 22.5 Degrees , 45 Degrees , 53 Degrees , Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 1 3/4 in, Variable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.