Pipe Marker, Adhesive, 2-1/4"H, 2-3/4"W, PK5, 7078-3C-PK

  • Mfr # 7078-3C-PK

  • Zoro # G101915859


product price:  $10.99
/pk 5, $2.20/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7078-3C-PK
Zoro #
G101915859
UPC #
888434573006
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Minimum Pipe O.D.
1/4 in
Fits Pipe O.D.
3/4 in and Smaller
Number of Pipe Markers
3
Pipe Marker Legend
Diesel Oil
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Adhesion Strength
85 oz/in
Water Resistant
Yes
Maximum Pipe O.D.
3/4 in
Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Chemical Resistant
Yes
Adhesive Material
Acrylic
Finish
Glossy
Glow In The Dark
No
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Diesel Oil, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.