Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 7336-4-PK

  • Mfr # 7336-4-PK

  • Zoro # G101915880


product price:  $11.45
/pk 5, $2.29/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
RoHS Compliant with Directive 2011/65/EU
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7336-4-PK
Zoro #
G101915880
UPC #
888434574171
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
RoHS Compliant with Directive 2011/65/EU
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Finish
Glossy
Abrasion Resistant
Yes
Number of Pipe Markers
4
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Package Type
Card
Minimum Pipe O.D.
3/4 in
Printed Language
English
Legend Text Color
Black
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Brine
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 3/8 in
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Adhesion Strength
85 oz/in
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Brine, Legend Text Color Black, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.