Men's Flame Resistant Pants, 14 cal/sq cm, 11 oz Denim
Mfr # 10023466
Zoro # G101976584
product price:Â $129.95
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10023466
Zoro #
G101976584
UPC #
889359580322
Country of Origin
Mexico
Dimensions
Maximum Waist Size
40 in
Minimum Waist Size
40 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
NFPA 70E/ NFPA 2112
High-Visibility
No
Leg Fit
Boot Cut
Pant Type
Jeans
ANSI Class
Not Rated
Moisture-Wicking
Yes
Pant Fit
Relaxed Fit
Arc Flash PPE Category
2
Waist Rise
Low Rise
Features
Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable
Jean Wash
Classic Blue
Insulated for Cold Conditions
No
Includes Cargo Pocket
No
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Fashion Back Pocket With Stitch Detail, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Jeans, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Low Rise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.