Zoro Homepage
This item is Discontinued.
Philips LED Light Bulb, A19,2700K, Soft White 409938

LED Light Bulb, A19,2700K, Soft White (Discontinued)

  • Mfr # 409938
  • Zoro # G1019961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409938
Zoro #
G1019961
UPC #
046677409937
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-13/64"
Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
3-13/32"
Max Overall Bulb Length
4-13/64"
Bulb Dia.
3.4 in
Overall Length
4.3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Voltage
120
Watts
8.0
Light Appearance
2700 to 2999K, Soft White
Lumens
450
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Rough Service
No
Three-Way
No
Wattage Equivalency
40W INC/9 to 11W CFL
For Enclosed Fixtures
No
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Bulb Power Source
Plug and Play
High Output
No
Color Tuning
No
Color Rendering Index
80.0
Lighting Technology
LED
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
8A19/END/2700-450 120V 6/1
Bulb Start Type
Instant
Color Temperature
2700 K
Shatter-Resistant
No
Special Features
Dimmable; Made of Acrylic; Temp Range -4 to 109 Degrees F

Description

Endura LED Lamp, Dimmable, Lamp Shape A19, Base Type Medium Screw, 450 Lumens, Voltage 120, 8 Watts, Color Temp. 2700K, Average Life 25,000 hr., Color Warm, CRI 80, Overall Length 4.3 In., Lamp Designation 8A19/END/2700-450 120V 6/1, Bulb Dia. 3.4 In., Type General, Energy Star Compliant No, Trade Number 8A19/END/2700-450 120V 6/1, Footnotes LED, Dimmable, Replaces 40W A19, Special Features Dimmable; Made of Acrylic; Temp Range -4 to 109 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.