Zoro Homepage
This item is Discontinued.
Leatherman Juice XE6 Multi-Tool, Gray, 19 Tools 78108001K

Juice XE6 Multi-Tool, Gray, 19 Tools (Discontinued)

  • Mfr # 78108001K
  • Zoro # G1019986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78108001K
Zoro #
G1019986
UPC #
037447662553
Country of Origin
United States

Dimensions

Closed Length
3-1/4"
Length Open
5-7/8"

Details

Material
Stainless Steel Body, Aluminum Handle
Features
Blade Type
Straight/Serrated
Tool Access
External
Sheath Material
Not Included
Number of Functions
20
One-Hand Operation
No
Item
Multi-Tool
Handle Color
Gray
Number of Tools
19
Locking
No
Opening Action
Butterfly Opening

Description

Multi-Tool, Number of Tools 19, Features Needle Nose Pliers, Regular Pliers, Needle Nose Pliers, 420HC Stainless Steel Straight Knife, 420HC Stainless Steel Serrated Knife, Hard-Wire Cutter, Wire Cutter, Extra-small Screwdriver, Small Screwdriver, Medium/Large Screwdriver, Phillips Screwdriver, Diamond-coated, Wood/Metal Files, Bottle Opener, Can Openers, Awl, Spring-action Scissors, Saw, Corkscrew with Assist, Lanyard Ring, Opening Action Butterfly Opening, One-Hand Operation No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.