Arm Chair, Indigo Seat, 24 in W 24 in L 33 in H, Polyethylene Seat

  • Mfr # 106484IGS

  • Zoro # G102014902


product price:  $439.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Indigo
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
24 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106484IGS
Zoro #
G102014902
UPC #
819085017915
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
24 in
Overall Depth
24 in
Width
24 in
Seat Depth
18 in
Length
21 in
Seat Height
18 in
Seat Width
19 in
Height
33 in

Details

Item
Arm Chair
Seat Color
Indigo
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Blue
Ligature Resistant
Ligature Resistant
Features
One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws
Surface Material
Polyethylene
Leg Color
Indigo
Standards
ISO 22196
Weight Capacity
1,500 lb
Assembly
Assembled
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Style
Arm Chair
Modular Component Type
Standalone
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Includes Restraint Bar
No Restraint Bar
Model Name
Sentinel Arm Chair
Product Type
Arm Chair
Leg Material
Polyethylene
Accepts Ballast
Ballast Accepted
Number of Seats
1
Includes Arms
Arms Included
Ballast Capacity
300 lb

Description

Arm Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Blue, Leg Color Indigo, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.