Men's FR Long Sleeve Shirt, 8.7 cal/sq cm, XL, Max Comfort(TM)

  • Mfr # S1NXLT

  • Zoro # G102016470


product price:  $62.79
/ea

Key Features

Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
Standards
ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1NXLT
Zoro #
G102016470
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
XL
Sleeve Length
27 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Size - Body Type
Tall
Sleeve Length Type
Long

Details

Item
FR Long Sleeve Shirt
Color
Navy Blue
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
Standards
ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
Material Trade Name
Max Comfort(TM)
Gender
Men's
Garment Type
Shirt
Closure Type
Buttons
High-Visibility
No
ANSI Class
Not Rated
Stitching Material
Nomex(R)
Shirt Style
Work Shirt
Collar Style
Button-Down
Back Stripe Pattern
None

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy Blue, Fabric Weight 7 oz, Features 100 Percent Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams, Closure Type Buttons, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 50 in, Minimum Chest Size 48 in, Size XL, Sleeve Length 27 in, Sleeve Length Type Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.