Hex Nut, M10-1.25, Steel, Class 4, Galvanized, 5 mm Ht

  • Mfr # K0700.1041

  • Zoro # G102051310


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Galvanized
Hex Height
5 mm
Hex Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0700.1041
Zoro #
G102051310
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.25
Hex Height
5 mm
Hex Width
17 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Galvanized
Standards
DIN 439
System of Measurement
Metric
Thread Direction
Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.