
Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L
Mfr # K0871.405X35
Zoro # G102055462
product price:Â $0.36
/ea
Sold in multiples of 25 for $9.00
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Head Width
8 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0871.405X35
Zoro #
G102055462
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M5
Fastener Length
35 mm
Head Width
8 mm
Head Dia.
8 mm
Head Height
3.5 mm
Thread Length
35 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.