
Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L
Mfr # K0871.506X50
Zoro # G102056988
product price:Â $0.62
/ea
Sold in multiples of 14 for $8.68
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0871.506X50
Zoro #
G102056988
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6
Fastener Length
50 mm
Head Width
10 mm
Thread Length
50 mm
Head Height
4 mm
Head Dia.
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.