
Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L
Mfr # K0871.512X25
Zoro # G102057121
product price:Â $1.15
/ea
Sold in multiples of 10 for $11.50
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0871.512X25
Zoro #
G102057121
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12
Fastener Length
25 mm
Head Width
19 mm
Head Dia.
19 mm
Thread Length
25 mm
Head Height
7.5 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.