
A4, M8 Hex Head Tap Bolt, Plain Stainless Steel, 55 mm L
Mfr # K1411.08X55
Zoro # G102060268
product price:Â $15.15
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K1411.08X55
Zoro #
G102060268
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Fastener Length
55 mm
Head Width
13 mm
Head Height
5.5 mm
Head Dia.
16.8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Tap Bolt
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.