Class 10.9, M16 Hex Head Cap Screw, Black Oxide Steel, 35 mm L

  • Mfr # K0871.316X35

  • Zoro # G102060275


product price:  $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Head Width
24 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0871.316X35
Zoro #
G102060275
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M16
Fastener Length
35 mm
Head Width
24 mm
Head Height
10 mm
Thread Length
35 mm
Head Dia.
24 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products