This item is Discontinued.

Omron Miniature Sealed Snap Action Switch, Lever, Simulated Roller Actuator, SPDT D2VW-5L3-1MS

Miniature Sealed Snap Action Switch, Lever, Simulated Roller Actuator, SPDT (Discontinued)

  • Mfr # D2VW-5L3-1MS
  • Zoro # G1022917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2VW-5L3-1MS
Zoro #
G1022917
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
1.28 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.30 in
Depth - Snap Action Switch
0.41 in
Height
0.63"
Depth
0.41"
Actuator Length
1.28"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers
Length
1.30"

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Simulated Roller
AC Contact Rating - Snap Action Switch
3A @ 240V
Contact Form- Switches
SPDT
Series
D2VW
Voltage Rating
125/250VAC
Housing Material
Phenolic
Electrical Connection - Snap Action Switch
Lead Wires
Operating Temp. Range
-40 Degrees to 194 Degrees F
Type of Actuator
Simulated Roller lever
Current Rating
3A
Differential Travel
0.032 in
Max. Pretravel
0.158 in
Release Force
0.53 oz
Terminal Type
Lead Wires
Watertight - Snap Action Switch
Yes
Standards
CSA, EN 61058-1, IEC 1058-1, UL Listed
Contact Form
SPDT
Operating Force
4.24 oz
Over Travel
0.063 in
AC Contact Rating
3 A @ 240 V
Pretravel
0.158 in
Electrical Connection
Lead Wires
Overtravel
0.063 in
Actuator Style
Roller Lever
Differential Travel - Maximum
0.032 in

Description

Sealed Snap Action Switch, Lever, Simulated Roller, AC Contact Rating - Snap Action Switch 3A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.28 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.30 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Lead Wires, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series D2VW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.