Stapled Set Strip Brush, PVC, Length 72 In

  • Mfr # RPVC832072

  • Zoro # G1024755


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Backing
Rigid PVC
Backing Width (In.)
37/64
Backing Height (In.)
2
Overall Length (In.)
72
Overall Trim (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPVC832072
Zoro #
G1024755
UPC #
-
Country of Origin
United States

Dimensions

Backing Width (In.)
37/64
Backing Height (In.)
2
Overall Length (In.)
72
Backing Width
9/16 in
Bristle Diameter
0.008 in
Mounting Flange Size (In.)
2
Overall Length
6 ft
Overall Height
2 in
Bristle Trim Height
2 in

Details

Item
Strip Brush
Backing
Rigid PVC
Overall Trim (In.)
2
Type
PVC
Backing Material - Brush
PVC
Bristle Color
Brown
Bristle Material
Horse Hair
Bristle Type
Straight Wire
Backing Flexibility
Rigid
Fill Type
0.008" Horse Hair, 3 Rows
Profile
90 Degrees
Mounting Profile
90 Degrees Angle

Description

Strip Brush, Bristle Material Horse Hair, Rigid, 90 Degrees Angle, PVC Backing Material - Brush, 2 in Overall Height, 6 ft Overall Length, 9/16 in Backing Width, Brown, 0.008 in Bristle Diameter, Straight Wire, 2 in Bristle Trim Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.