Hopper Swivel Adjustable Height Faux Leather Chair in White and Polished Chrome

  • Mfr # AC036-WH

  • Zoro # G102493165


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Shape
Bowl Seat
Overall Height
36.2 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC036-WH
Zoro #
G102493165
UPC #
810042677197
Country of Origin
China

Dimensions

Overall Height
36.2 in
Overall Length
26 in
Back Height
13.7 in
Overall Width
24 in
Back Width
24 in
Leg Height
12.6 to 18.11 in
Seat Depth
18.1 in
Seat Height
17.3 to 22.4 in
Armrest Width
12.6 to 18.11 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Shape
Bowl Seat
Item
Chair
Hardware Finish
Semi Gloss
Color
White
Assembled/Unassembled
Unassembled
Features
Height Adjustability with Full Swivel; Back Finish
Fill Material
Foam
Upholstery Material
Faux Leather
Style
Modern
Collection
Hopper

Description

For when you need a little something extra. With 360 degree swivel capability, the Hopper makes a stylish accent for your home office or casual space, while the adjustable height is perfectly suited for any desk, table, or counter. Perched on a contemporary polished chrome base, its sleek, seamless bowl-style seat is exquisitely minimalistic. The allover upholstery, offered in an intelligent range of colors and fabrics, ensures complete comfort while complementing any decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.