EMT Grounding Connector, 2 in, Set Screw, Steel, Plain, Green
Mfr # 235-SG
Zoro # G102494704
product price:Â $15.99
/ea
Sold in multiples of 5 for $79.95
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
2 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
235-SG
Zoro #
G102494704
UPC #
-
Country of Origin
India
Dimensions
Trade Size
2 in
Overall Length
2 7/8 in
Overall Height
2 7/8 in
Outside Diameter
2.38 in
Overall Width
2 3/8 in
Compatible Conduit Trade Size
2 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Green
Compatible Conduit Type
EMT
For Use With
EMT
Standards
UL 514B
Series
Color Coded EMT Fittings
Concrete Tight
Yes
Indoor/Outdoor Usage
Indoor Only
For Conduit Type
EMT
Weight
0.67 lb
Insulated
No
Connection Orientation
Straight
Rain Tight
No
Insulated/Non-Insulated
Non-Insulated
Description
Set Screw Connector, Steel, Trade Size 2 in, Overall Length 2 7/8 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 7/8 in, Overall Width 2 3/8 in, Weight 0.67 lb, Color Green, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 2.38 in, Rain Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.