5mm-0.80 x 10mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK

  • Mfr # 79668

  • Zoro # G102511432


product price:  $3.79
/pk 8, $0.47/ea
Sold in multiples of 3 for $11.37

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Point Type
Cup
Material
Stainless Steel
Hardness
A2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79668
Zoro #
G102511432
UPC #
738287796681
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Overall Length
10 mm
Thread Length
Full

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Stainless Steel
Item
Set Screw
Hardness
A2

Description

A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products