Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 464 PK

  • Mfr # 53764

  • Zoro # G102518240


product price:  $129.99
/pk 464, $0.28/ea
Free Shipping & Returns

Key Features

Trim Head
Torx Drive
Screw Size
#9
Fastener Length
3 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53764
Zoro #
G102518240
UPC #
738287537642
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in
Diameter 1
#9
Diameter 2
1/4"
Length 1
3"
Thread Length
Partial

Details

Head Type
Trim
Drive
Torx
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Trim (T-15 Star Bit)
Point Type
Type 17
Hardness
304
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.