
Hex Nut, 1/4"-20, Steel, Chrome Plated, 40 PK
Mfr # 61524
Zoro # G102519438
product price:Â $13.49
/pk 40, $0.34/eaKey Features
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
7/32"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61524
Zoro #
G102519438
UPC #
738287615241
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Thickness
7/32"
Diameter
1/4"
Details
Item
Hex Nut
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
7/16" Wrench
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.