Hex Nut, 5/8"-11, Brass, Not Graded, 2 PK

  • Mfr # 68337

  • Zoro # G102520045


product price:  $10.29
/pk 2, $5.15/ea

Key Features

Material
Brass
Material Grade/Class
Not Graded
Hex Width
0.922 in
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68337
Zoro #
G102520045
UPC #
738287683370
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Hex Width
0.922 in
Thickness
9/16"
Diameter
5/8"

Details

Item
Hex Nut
Material
Brass
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
15/16" Wrench

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.