PU Rubber Rod, 3/4 in x 4 ft, 95A, Amber
Mfr # BULK-RR-P95-85
Zoro # G102587291
product price:Â $69.15
/eaKey Features
Material
Polyurethane
Color
Amber
Durometer
95A
Tensile Strength
5,600 psi
Clarity
Semi-Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RR-P95-85
Zoro #
G102587291
UPC #
193005931131
Country of Origin
United States
Dimensions
Diameter
3/4 in
Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.020 in/-0.010 in
Overall Length
4 ft
Details
Item
Polyurethane Rod
Material
Polyurethane
Color
Amber
Durometer
95A
Tensile Strength
5,600 psi
Clarity
Semi-Clear
Tear Strength
87 N/mm
Chemical Resistance
Fair
Shape
Rod
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Water Resistance
Good
Density
1.2 g/cc
Minimum Temperature
0 Degrees F
Oil Resistance
Fair
Compression Set
32 %
Abrasion Resistance
Good
Elongation
350 %
Grade
Standard
Description
Semi-Clear Amber Polyurethane Rubber Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.