Zoro Homepage

Beige Sheet Stock 36 in L x 12 in W x 0.5 in Thick

  • Mfr # BULK-PS-ABS-208

  • Zoro # G102663957


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.5 in
Plastic Width
12 in
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-208
Zoro #
G102663957
UPC #
193005029234
Country of Origin
China

Dimensions

Plastic Thickness
0.5 in
Plastic Width
12 in
Plastic Length
3 ft
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.5 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.