This item is Discontinued.

Safco BlackCafe Bistro Chair, 20-1/2"W18-1/2"L44-1/2"H, VinylSeat, Diaz(TM)Series 4195BV

BlackCafe Bistro Chair, 20-1/2"W18-1/2"L44-1/2"H, VinylSeat, Diaz(TM)Series (Discontinued)

  • Mfr # 4195BV
  • Zoro # G1026755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4195BV
Zoro #
G1026755
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44 1/2 in
Overall Width
20 1/2 in
Overall Depth
18 1/2 in
Seat Width
19 in
Back Width
20 1/2 in
Seat Height Max.
30 in
Back Height
16 in
Seat Depth
18 in
Seat Height Min.
30 in

Details

Item
Cafe Bistro Chair
Seat Color
Black
Seat Material
Vinyl
Back Color
Black
Back Material
Vinyl
Frame Material
Steel
Series
Diaz(TM)
Number of Casters
0
Lumbar Support
No
Frame Color
Chrome/Black

Description

Cafe Bistro Chair, Diaz(TM) Series, Overall Height 44 1/2 in, Overall Width 20 1/2 in, Overall Depth 18 1/2 in, Seat Color Black, Back Color Black, Frame Color Chrome/Black, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Seat Width 19 in, Seat Depth 18 in, Back Width 20 1/2 in, Back Height 16 in, Seat Height Min. 30 in, Seat Height Max. 30 in, Lumbar Support No, Number of Casters 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.