Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft

  • Mfr # 350F-2000-8-10

  • Zoro # G102676391


product price:  $6,594.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Capacity
2,000 lb
Height Under Span
10 ft
Reach
8 ft
Swivel Angle
360 Degrees
Finish
Yellow Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350F-2000-8-10
Zoro #
G102676391
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
10 ft
Mast Diameter
10 3/4 in
Flange Width
5 1/4 in
Manufacturers Warranty Length
5 yr
Boom Length
8 ft
Overall Width
12 ft
Usable Boom Length
7 3/32 ft
Height Under Boom
10 ft
Overall Height
10 27/32 ft
Mfr. Warranty Length
5 yr

Details

Item
Light Duty Foundationless Jib Crane
Capacity
2,000 lb
Reach
8 ft
Swivel Angle
360 Degrees
Finish
Yellow Enamel
Operation Mode
Manual
Capacity (Lb.)
2,000 lb
Standards
AISC, ANSI B30.11, CMAA No. 74, OSHA 1910.17
Color
Yellow
Includes
Boom, Head Assembly, Mast Assembly
Beam Type
Open Beam
Body Material
Steel
Power Source
Manual
Body Finish
Enamel
Maximum Lifting Capacity
2,000 lb
Base Mount Type
Foundationless

Description

Jib Crane, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 10 27/32 ft, Height Under Boom 10 ft, Boom Length 8 ft, Base Mount Type Foundationless, Flange Width 5 1/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.