
Breakfast Blend K-Cups, PK24 PK
Mfr # 12433992
Zoro # G102683603
product price: $37.59
/pk 24, $1.57/eaKey Features
Net Weight
0.98 lbs
Coffee Roast/Tea Type
Light
Beverage Format
Coffee
For Use With
Keurig® K-Cup® System
Size
Single Serving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12433992
Zoro #
G102683603
UPC #
762111189950
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
0.98 lbs
Beverage Package Style
K-Cup
Coffee Roast/Tea Type
Light
Beverage Flavor
Breakfast Blend
Beverage Format
Coffee
For Use With
Keurig® K-Cup® System
Includes
24 K-Cups®
Description
Medium roast features a crisp and tangy flavor that's sure to make your morning. This lighter-bodied and milder coffee features notes that dance across your tongue. Clean finish with no lingering aftertaste. Convenient K-Cups® are designed for the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.