1/2" Drive Bolt Biter Impact Deep Extraction Socket 19mm- (3/4-")
Mfr # 86072
Zoro # G102685775
product price:Â $21.49
/eaKey Features
Drive Size
1/2 in
Overall Length
3 15/64 in
Number of Points
6
Finish
Black Oxide
Measurement Type
SAE/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86072
Zoro #
G102685775
UPC #
099575860720
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
3 15/64 in
Socket Length
3 15/64 in
Socket Depth
Deep
Socket Size
3/4 in
Size
19 mm
Overall Width
1.26 in
Description
Deep Extraction Sockets, Socket Size 3/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Deep, Drive Size 1/2 in, SAE/Metric, Impact Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.