Stick (SMAW) Welder With /Stick Kit, TIG Kit, Remote Foot Control, P-Wee 160S Series, 115/230V (Discontinued)
- Mfr # 10-3067A-3
- Zoro # G1026986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-3067A-3
Zoro #
G1026986
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
10.2"
Overall Width
5.1"
Overall Depth
13"
Details
Item
Stick (SMAW) Welder With /Stick Kit, TIG Kit, Remote Foot Control
Input Voltage
115/230V
Rated Output
85A @ 23V, 100% (115V)/160A @ 26V, 35% (230V)
Series
P-Wee 160S
Application
DC TIG Inverter Arc Welding Power Supply For Light Industrial Applications
Features
Smart Link, Push Button Control Panel, Pulse Mode, Warning Code Circuitry, Voltage Reduction Device (VRD)
Includes
Power Supply, Stick Kit consisting of 10 ft work cable and 13 ft stick electrode holder, TIG kit consisting of regulator/flow gauge, 12.5 air cooled torch, 10 ft work cable, and Remote Foot Control
Description
Stick (SMAW) Welder With /Stick Kit, TIG Kit, Remote Foot Control, Input Voltage 115/230V, Series P-Wee 160S, Rated Output 85A @ 23V, 100 Percent (115V)/160A @ 26V, 35 Percent (230V), Overall Height 10.2 In., Overall Width 5.1 In., Overall Depth 13 In., Application DC TIG Inverter Arc Welding Power Supply For Light Industrial Applications, Features Smart Link, Push Button Control Panel, Pulse Mode, Warning Code Circuitry, Voltage Reduction Device (VRD)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.