Strap Hinge, Steel, Full Surface Mounting, 8 in Leaf W x 3 in Leaf H, zinc plated

  • Mfr # 4PB43

  • Zoro # G1028081


product price:  $7.39
/ea

Key Features

Corners
Round
Door Leaf Height
8 in
Door Leaf Thickness
0.122 in
Door Leaf Width
3 in
Finish
zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB43
Zoro #
G1028081
UPC #
190735045503
Country of Origin
China

Dimensions

Door Leaf Height
8 in
Door Leaf Thickness
0.122 in
Door Leaf Width
3 in
Frame Leaf Thickness
0.122 in
Hole Size
0.32 in
Frame Leaf Width
8 in
Frame Leaf Height
3 in
Overall Width
16 in

Details

Corners
Round
Finish
zinc plated
Holes per Leaf
4
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Non Removable Pin Type
Item
Strap Hinge
Ligature Resistant
No
Pin Material
Steel
Pin Type
Nonremovable
Holes
With
Hardware
Included
Bearing Type
Plain
Includes Holes
Holes Included
Corner Type
Rounded
Mounting Style
Full Surface
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
4
ANSI/BHMA Finish
Zinc-Plated
Includes Hardware
Hardware Included

Description

Strap Hinge, Steel Material, Zinc Finish, Not Applicable Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 8 in Door Leaf Height, 3 in Frame Leaf Height, 3 in Door Leaf Width, 8 in Frame Leaf Width, 0.122 in Door Leaf Thickness, 0.122 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Not Applicable Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.