Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pool and Spa Pump Motor, Permanent Split Capacitor, 1/2, 1/15 HP, 56J Frame, 3450/1725 Nameplate RPM B971

Pool and Spa Pump Motor, Permanent Split Capacitor, 1/2, 1/15 HP, 56J Frame, 3450/1725 Nameplate RPM (Discontinued)

  • Mfr # B971
  • Zoro # G1028404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B971
Zoro #
G1028404
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2-9/16"

Details

Item
Pool and Spa Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1/2, 1/15
RPM Range
3001-3600
Motor Service Factor
1.60
Nameplate RPM
3450/1725
Frame
56J
Motor Shaft Rotation
CCWSE
Phase
1
Voltage
115
Full Load Amps
8.8/3.55
Motor Mounting Type
Face
Motor Thermal Protection
Auto
Motor Bearings
Ball
Shaft Material
303 Stainless Steel
Finish
Black
Motor Application
Pump
Ambient Temperature
40 Degrees C
Motor Efficiency Group
Standard Efficient
Motor Sub Application
Pool and Spa Pump
Standards
UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Motor Flange Material
Aluminum
Shaft
Threaded 7/16-20 UNF-2A RH 11/16" From End
Ins. Class
B
Hz
60
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1/2, 1/15 HP, 3450/1725 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 115, 8.8/3.55 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH 11/16 in From End, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.60 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.