Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
301/6/SS
Zoro #
G1028447
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length (In.)
72
Width (In.)
2-1/4
Roller Width/Dia. (In.)
No Roller
Height (In.)
2-5/8
Details
For Use With
Doors from 1 3/4 to 2 1/4 in Width and Up to 600 lb
Material
Stainless Steel
Finish
Stainless steel
Hardware
Not included
Type
Sliding Door
Item
Track
Max. Weight (Lb.)
600
Description
Track, Sliding Door, Max. Weight (Lb.) 600, Stainless Steel, -, Stainless Steel Finish, Length (In.) 72, Height (In.) 2-5/8, Width (In.) 2-1/4, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Hardware Not Included, Requires -, For Use With Doors from 1 3/4 to 2 1/4 in Width and Up to 600 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.