Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5264
Zoro #
G1028614
UPC #
072782052645
Country of Origin
United States
Dimensions
Height
3-1/3"
Width
4"
Details
Item
Laser Label
Labels per Sheet
6
Color
White
Style
Shipping
Material
Paper
Avery Template Number
5164
Adhesive
Permanent
Description
Laser Label, Avery Template Number 5164, Color White, Permanent Adhesive, Material Paper, Labels per Sheet 6, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.