Swing Spout Seal Kit, For Use w/2TGY9

  • Mfr # 012087-0070A

  • Zoro # G1029287


product price:  $8.19
/ea

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
American Standard
Material
Nylon and Rubber
Material of Construction
Nylon, Rubber
Includes
(4) Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012087-0070A
Zoro #
G1029287
UPC #
012611211706
Country of Origin
Mexico

Dimensions

Size
3/16 in x 7/8 in
Length (In.)
7/8 in

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
American Standard
Material
Nylon and Rubber
Material of Construction
Nylon, Rubber
Includes
(4) Seals
For Use With
Mfr. No. 1340267, 2475500, 2475540, 2475550, 6114300, 6114301, 6114380, 6114381, 6403170, 6403171, 6404140, 6404141, 6404170, 6404171, 6405140, 6405141, 6405170, 6405171, 6408140, 6408141, 6408170, 6408171, 6540140, 6540145, 6540160, 6540168, 6540170, 6540173, 6540174, 6540175, 6540177, 6540178, 6540179, 6540180, 6540188, 6540270, 6540277, 6540278, 6545170, 7100241H, 7100271H, 7500140, 7500145, 7500160, 7500170, 7500174, 7500175, 7500177, 7500178, 7500180, 7500188, 7502140, 7502145, 7502170, 7502175, 7545170
Item
Swing Spout Seal Kit
Body Material
Nylon, Rubber
Type
Faucet
Product Type
Seal Kit
Compatible Brand
American Standard
Compatible Manufacturer Part Number
Compatible Faucet Component
Spout

Description

Swing Spout Seal Kit, For Use With Mfr. Model Number 1340265.002, 1340267.002, 6114300.002, 6114301.002, 6405140.002, 6405141.002, 6405170.002, 6405171.002, 6408140.002, 6408141.002, 6408170.002, 6408171.002, 6409170.002, 6409180.002, 6540140.002, 6540145.002, 6540170.002, 6540174.002, 6540175.002, 6540180.002, 6542140.002, 6542145.002, 6542170.002, 6542175.002, 6545170.002, 7100241H.295, 7100271H.002, 7100271H.295, 7292152.002, 7500140.002, 7500145.002, 7500170.002, Includes (4) Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.