Kipp
Tension Lever, 1/2-13 External Thread, 0.99"L, 15 Deg., Low Profile
Mfr # K0114.3A52X25
Zoro # G1029551
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Low Profile
- Screw Length 25.00mm
- Thread Size 1/2"-13
- Material Steel
- Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X50 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.20801X50
- KIPP Adjustable Handle, Size: 2 5/16-18X50, Zinc Black Satin, Comp: Stainless Steel K0123.2A31X50
- KIPP Gear Levers, Style A, metric K0179.1214X160
- KIPP Adjustable Handle Size: 5, 1/2-13X70, Plastic, Yellow RAL 1021, Comp: Steel K0269.5A516X70
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X40
- KIPP Adjustable Handle, Size: 3 M10X40, Entirely Stainless Steel, Electropolished K0124.310X40
- KIPP Adjustable Handle Size:5 M12X70, Plastic Gray Ral7035, Comp:Steel K0269.51288X70
- KIPP Adjustable Handle With Push Button, Size: 1, 10-32X35, Plastic Orange, Comp: Steel, Button: Black K0269.721A1X35
- KIPP Adjustable Handle, Steel, Size: 3 3/8-16X40, Black Powder Coated, Comp: Black Oxidized K0752.3A41X40
- KIPP Adjustable Handle, Modern Design, Sz. 1, 10-24, Die Cast Zinc Black Satin, Comp: Steel K0122.1A01
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Black Satin, Comp: Steel K0122.3081X60
- Kipp Hand Knobs and Wheels