Vertical Systems, 90 ft L Lifeline
Mfr # VGC-3/8-SS/90FT
Zoro # G103089916
product price:Â $552.99
/ea
Free Shipping & Returns
Key Features
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Pass-Through Type
Automatic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VGC-3/8-SS/90FT
Zoro #
G103089916
UPC #
612230244552
Country of Origin
United States
Dimensions
Length
90 ft
Channel Width
3/8 in
Cable Dia.
3/8 in
Cable Diameter
0.38 in
Details
Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Pass-Through Type
Automatic
Includes Extension Post
No
Lifeline Material
Stainless Steel
Tensile Strength
3,600 lb
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Ladder Lifeline Component
Cable Lifeline System
Includes Mounting Hardware
No
Detaches from Lifeline
Anywhere
Workers per System
4
Cable Sleeve Type
Trailing
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Visual Load Indicator
Yes
Description
Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 90 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.