Swivel Plate Cstr w/Brke, 240 lb, 5 In Dia (Discontinued)
- Mfr # 3F28B5404005199R
- Zoro # G1031125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3F28B5404005199R
Zoro #
G1031125
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6-3/8"
Wheel Dia.
5 in
Wheel Width
1 3/8 in
Caster Plate Size
3-3/4" x 4-5/8"
Mounting Bolt Dia.
5/16 in
Caster Plate Thickness
9/64"
Plate Thickness
0.149"
Plate Size
3-3/4" x 4-5/8"
Mounting Plate Size
3 3/4 in x 4 5/8 in
Description
Swivel, Plate Caster, Load Rating 240 lb, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Caster Brake Type Side Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.