Lorademed, Tablet, 10mg, PK50

  • Mfr # 20350

  • Zoro # G1031712


product price:  $20.59
/pk 50, $0.41/ea

Key Features

Medicinal Strength
Regular Strength
Size
10mg
Medicinal Count
50 x 1
Count
50 x 1
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20350
Zoro #
G1031712
UPC #
347682203504
Country of Origin
India

Dimensions

Size
10mg

Details

Item
Sinus and Allergy Reliever
Medicinal Strength
Regular Strength
Medicinal Count
50 x 1
Count
50 x 1
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Type
Sinus and Allergy
Form
Tablet
Package Type
Packet
Includes
Spanish Labeling Where Possible
Industry Type
Healthcare
Medicinal Form
Tablet
Flavor
Unflavored
Medicinal Flavor
Unflavored
Formula
Loratadine
Number of Individual Doses
50
Label Language
English, Spanish
Unit Count
50
Format
Tablet
Exterior Package Type
Box
Individually Dosed
Individually Dosed
Strength
Regular Strength
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Purpose
Allergy Reliever
Unit Dose
10 mg
Dose Package Type
Packets
Active Ingredient
Loratadine

Description

Sinus and Allergy Reliever, Purpose Allergy Reliever, Exterior Package Type Box, Active Ingredient Loratadine, Unit Dose 10 mg, Number of Individual Doses 50, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Unflavored, Format Tablet, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.