This item is Discontinued.

No Product Image Available

Multi-Conductor, Natural Jacket, 1000 ft L (Discontinued)

  • Mfr # E3054S.41.86
  • Zoro # G1032516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3054S.41.86
Zoro #
G1032516
UPC #
079407832231
Country of Origin
Unknown

Dimensions

Conductor Size - Data Cable
14 AWG
Length
1000 ft.
Spool Length
1000 ft
Nominal Outside Dia.
0.255"
Conductor Size
14 AWG

Details

Item
Sound and Security Wire
Item - Data Cable
Power Limited Cable
Fire Rating - Data Cable
Riser
Number of Conductors
4
Shielded
No
Total Number of Conductors - Data Cable
4 (0 Pair)
Solid / Stranded
Stranded
Jacket Color
Natural
Jacket Material
PVC
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Suggested Voltage Rating - Data Cable
300V
Standards
RoHS Compliant Directive 2002/95/EC
Temp. Range
-4 Degrees to 167 Degrees F
NEC Article
725 Type CL3R, 800 Type CMR
NEC Article and Type
725 CL3R; 800 CMR
Jacket Material - Wire and Cable
PVC
Application
Security, Intercom and Audio
Cable Sub-Category
Multi-Conductor
Shielded / Unshielded
Unshielded
Shielding Material
None
Plenum / Riser Rated
Plenum Rated
Package Type - Data Cable
Reel in a Box

Description

Sound and Security Wire, Jacket Material PVC, Number of Conductors 4, Application Security, Intercom and Audio, NEC Article and Type 725 CL3R; 800 CMR, Standards RoHS Compliant Directive 2002/95/EC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.