GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb, Lumens: 240

  • Mfr # 25T61/2/F-130v

  • Zoro # G1032823


product price:  $6.19
/ea

Key Features

Voltage
130V AC
Watts
25W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
T6-1/2
Light Appearance
2700 to 2999K, Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25T61/2/F-130v
Zoro #
G1032823
UPC #
043168146685
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-1/2"
Light Bulb Dia.
13/16"
Max Overall Bulb Length
5-1/2"
Overall Length
5 1/2 in
Bulb Dia.
7/8 in

Details

Item
Incandescent Bulb
Voltage
130V AC
Watts
25W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
T6-1/2
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Color Temperature
2800K
Dimmable
Yes
Bulb Color Temp.
2800K
Lumens
240
Rated Life
1,000 hr
Light Technology
Incandescent
Bulb Finish
Frosted
Bulb Technology
Incandescent
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
Three-Way
No
Bulb Type
Miniature
Rough Service
No
Bulb Designation
25T6 1/2/F
Average Bulb Life
1000 hr.
Shatter-Resistant
No
Overall Bulb Base Type
Intermediate Screw
Overall Bulb Shape
T
Trade Number
25T6 1/2/F
Wattage Equivalency
25W INC
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Shape T6-1/2, Bulb Finish Frosted, Color Temperature 2800K, Lumens 240, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25T6 1/2/F, Voltage 130V AC, Watts 25W, Rated Life 1,000 hr, Dimmable Yes, Three-Way No, Rough Service No, Overall Length 5 1/2 in, Standards Meets 2012 Lighting Legislation Energy Standards

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.