Plug-In, General Purpose Relay, Square, 15 A, 5 Pins, Quick Connect

  • Mfr # RPM11F7

  • Zoro # G1033006

CAD Available

product price:  $7.59
/ea

Key Features

CAD Drawing
Mounting Style
Plug In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RPM11F7
Zoro #
G1033006
UPC #
785901572886
Country of Origin
China

Dimensions

Overall Height - Relay
1.97 in
Flat Pin Width
0.19 in
Body Height
1.06 in
Body Width
0.55 in
Overall Depth
1.86 in
Body Depth
1.58 in

Details

Item
General Purpose Relay
Mounting Style
Plug In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
120V AC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (AC)
15 A @ 277V AC, 15 A @ 250V AC (NO), 7.5 A @ 250V AC (NC)
Contact Rating (DC)
15 A @ 28V DC (NO), 7.5 A @ 28V DC (NC)
Features
Plug In Protection Module to Protect Against Electrical Spikes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
Status Indicator
Mechanical Flag
Socket Code
L
Power Consumption - Relay
1.6 VA
Socket
Mfr. No. RPZF1
Standards
CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
Dielectric Strength
1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Reinforced
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
131 Degrees F
Push-To-Test Method
Lockable
Horsepower @ 240V AC
Not Rated
Power Consumption
1.6 VA
Frequency
50/60 Hz
Coil Resistance
4,430 ohm
Minimum Switching Current
10 mA
Horsepower @ 120V AC
Not Rated
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Pin Shape
Flat
IP Rating
IP40
Sealing
Enclosed
Response Time
20 msec
Series
Harmony(TM) RPM Series
Input Voltage
132V AC
Maximum Switching Voltage
250V
For Use With
Hard-Wired Logic Automated Systems
Motor Rated
Not Rated - Not Rated
Weight
0.96 oz
Electrical Operating Durability
100,000
Operating Time
20 ms at nominal voltage
Switching Voltage
250 V IEC
Protection Category
RT I
Switching Power
Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.19 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 250V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.58 in, Body Height 1.06 in, Body Width 0.55 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.