Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER010SD-15

  • Zoro # G1033146


product price:  $5,855.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010SD-15
Zoro #
G1033146
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
24 1/2 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
9 11/16 in
Minimum Retracted Length
16 29/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/16 in
Body Length
24 1/2 in
Body Width
9 11/16 in
Maximum Lifting Length
15 ft
Body Depth
8 5/16 in
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
4.5 A
Thermal Protection
Included
Finish
Electrostatic Enamel
Brake
DC Current
Lubrication
Oil Bath
Item
Electric Chain Hoist
Control Cord
11 ft
Classification
H4
Clutch
Friction
Number of Speeds
2
Control
110V Push Button Control Pendant
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Maximum Lift Speed
28 fpm
Number of Load Chains
1
Chain Grade
Grade 80
Body Finish
Enamel
Number of Reeves
1
Motor Horsepower
2 3/8 hp
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
9.1 A
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant, Wear Resistant
Chain Material
Alloy Steel
Brake Type
DC Current
Current at Max. Voltage
4.5 A
Starts and Stops per Hour
120, 240
Maximum Lifting Capacity
2,000 lb
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Duty Classification
H4
Includes Clutch
Clutch Included
Clutch Type
Friction Clutch
Headroom
16 29/32 in
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Controls
Push Button Pendant
Minimum Lift Speed
4.5 fpm
Programmable
Programmable by VFD
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Body Material
Aluminum
Pendant IP Rating
IP65
For Outdoor Use
Yes
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.