Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic Five Minute Engine Cleaner, 32 oz. MF3

Five Minute Engine Cleaner, 32 oz. (Discontinued)

  • Mfr # MF3
  • Zoro # G1034302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF3
Zoro #
G1034302
UPC #
078698130637
Country of Origin
United States

Dimensions

Size
32 oz.

Details

Item
Five Minute Engine Flush
Container Type
Plastic Bottle

Description

Five Minute Engine Cleaner, Container Size 32 Oz, Orange, Plastic Bottle, Translucent, Boiling Point 175 F, Flash Point 160 F, 0.86 Specific Gravity, Dissolves Gum, Varnishes and Sludge, For Use With Engine Oil

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.