Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kut-Gard Interlock Fr Viscose, Single Ply

  • Mfr # 10-K4626

  • Zoro # G103441288


product price: $20.65
/ea

Key Features

Sleeve Style
Sleeve
ANSI/ISEA Cut Level
A2
Color
Brown
Material
FR Viscose
ANSI/ISEA Abrasion Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-K4626
Zoro #
G103441288
UPC #
616314056925
Country of Origin
United States

Dimensions

Length
26"

Details

Sleeve Style
Sleeve
ANSI/ISEA Cut Level
A2
Color
Brown
Material
FR Viscose
ANSI/ISEA Abrasion Level
1
Sleeve Material
FR Viscose / DuPont™ Kevlar® Blended
Cut-Resistant Material
Kevlar

Description

Kut-Gard Interlock Fr Viscose,Single Ply, Sleeve Style Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.