Kut-Gard Kevlar(R) Sleeves, Two Ply

  • Mfr # 10-KS14TOLP

  • Zoro # G103441301


product price:  $16.69
/ea

Key Features

Length
14 in
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar
Sleeve Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-KS14TOLP
Zoro #
G103441301
UPC #
616314015175
Country of Origin
United States

Dimensions

Length
14 in

Details

Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A3
Color
Yellow
Cut-Resistant Material
Kevlar
Sleeve Material
Kevlar(R)
Standards
TAA Compliant
Sleeve Style
Sleeve

Description

Cut-Resistant Sleeves, Sleeve Style Sleeve, Standards TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.