IEC Magnetic Contactor, 1NO, 240V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE38U7

  • Zoro # G103481109


product price:  $63.35
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
38 A
Full Load Amps-Resistive
38 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPE38U7
Zoro #
G103481109
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
1.77 in
Overall Height
3.35 in
Working Height
Up to 6561.68 ft
Overall Depth
3.62 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
38 A
Full Load Amps-Resistive
38 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
3R; 4
Reversing
No
HP @ 3 Phase - 575V
25 hp
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module
Watts Loss
2 to 3W
Impedance
2 mOhm
Net Weight
0.375 kg
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Rated Breaking Capacity
550 A @ 440V
Overvoltage Category
CAT III
Max. Operating Watts
9 kW (at 220 to 230V AC 50/60 Hz), 18.5 kW (at 380 to 400V AC 50/60 Hz), 18.5 kW (at 415V AC 50/60 Hz), 18.5 kW (at 440V AC 50/60 Hz), 18.5 kW (at 500V AC 50/60 Hz), 18.5 kW (at 660 to 690V AC 50/60 Hz)
Series
TeSys Easy
Non-Overlap Time
1.5 ms
Impulse Withstand Voltage
6 kV
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
IP Rating
IP20
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Electrical Durability
1 Mcycles (38 A, AC-3, Less than 440 V); 0.6 Mcycles (52 A, AC-1, Less than 440 V)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Insulation Volts
600/690V
Switching Voltage
17 V (Signalling Circuit)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Operating Speed
3600 cycles per hr
Switching Current
5 mA (Signalling Circuit)
Inrush VA
70 VA
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
Mechanical Durability
10 Mcycles
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Mechanical Operating Durability
10,000,000
Mounting Style
DIN Rail, Plate
Horsepower @ Single Phase - 120V AC
2 hp
Resistance Properties
Fire Resistant, Insulation Resistant
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
10 hp
Contactor Style
IEC
Maximum Voltage Rating
690V AC
Full Load Current - Resistive
38 A
Electrical Operating Durability
1,000,000, 600,000
Full Load Current - Inductive
38 A
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 600V AC
25 hp
Number of Normally Open Main Contacts
3
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Single Phase - 240V AC
5 hp
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor (TeSys Easy) is a 3-pole, non-reversing electrical switch rated for operation within IEC standards. The device operates with a coil voltage of 240 V AC; supports switching of specified voltages within its rated parameters. The device is equipped with screw clamp terminals; compatible with DIN rail or plate mounting options; supplied without an enclosure.

Key features

  • Poles/Main Contacts: 3 poles; 3 normally open main contacts
  • Auxiliary Contacts: 1 auxiliary contact (1NO)
  • Coil Voltage: 240 V AC
  • Rated Voltage: 690 V AC; 300 V DC
  • Reversing: rated as non-reversing (if applicable)
  • Series/Frame: TeSys Easy
  • Mounting/Terminals: DIN Rail, Plate; Screw Clamp
  • Enclosure/NEMA: Suitable for indoor use per NEMA ratings listed; actual enclosure requirements depend on application conditions.
  • Enclosure Rating: conforms to IP20 ingress protection rating under standard testing conditions.
  • Dimensions/Weight: Depth 3.62 in; Height 3.35 in; Width 1.77 in; Net weight 0.375 kg
  • Frequency: 50/60 Hz
  • Durability: Electrical durability based on typical usage cycles under test conditions; actual lifespan depends on operational environment.
  • Max. Operating Watts: Rated for operation at specified voltages within the given ranges according to manufacturer specifications.
  • Special Features: Without Built-In Suppressor Module; Overvoltage Category III; Minimum Switching Voltage 17 V (Signalling Circuit); Insulation Resistance 10 MΩ (Signalling Circuit)
  • Standards: CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
  • Signalling/Includes: Includes auxiliary contacts; Yes
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.