IEC Magnetic Contactor, 1NO, 240V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE12U7

  • Zoro # G103481116


product price:  $27.89
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
12 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DPE12U7
Zoro #
G103481116
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
1.77 in
Overall Height
3.03 in
Working Height
Up to 6561.68 ft
Overall Depth
3.39 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
12 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
HP @ 3 Phase - 575V
7 1/2 hp
Reversing
No
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
3R; 4
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Impulse Withstand Voltage
6 kV
Switching Voltage
17 V (Signalling Circuit)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Rated Breaking Capacity
250 A @ 440V
Overvoltage Category
CAT III
Signalling Circuit Frequency
25 to 400 Hz
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
Series
TeSys Easy
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Electrical Durability
0.6 Mcycles (25 A, AC-1, Less than 440 V); 1 Mcycles (12 A, AC-3, Less than 440 V)
Impedance
2.5 mOhm
Switching Current
5 mA (Signalling Circuit)
Rated Insulation Volts
600/690V
Non-Overlap Time
1.5 ms
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Tightening Torque
1.7 Nm
Operating Speed
3600 cycles per hr
Net Weight
0.32 kg
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Inrush VA
70 VA
Watts Loss
2 to 3W
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Max. Operating Watts
3 kW (at 220 to 230V AC 50/60 Hz), 5.5 kW (at 380 to 400V AC 50/60 Hz), 5.5 kW (at 415V AC 50/60 Hz), 5.5 kW (at 440V AC 50/60 Hz), 7.5 kW (at 500V AC 50/60 Hz), 7.5 kW (at 660 to 690V AC 50/60 Hz)
Mechanical Durability
10 Mcycles
IP Rating
IP20
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Full Load Current - Resistive
12:00 AM
Full Load Current - Inductive
12:00 AM
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
5 hp
Mounting Style
DIN Rail, Plate
Horsepower @ Single Phase - 240V AC
1 hp
Number of Normally Open Main Contacts
3
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
1/3 hp
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 240V AC
2 hp
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 208V AC
2 hp
Electrical Operating Durability
1,000,000, 600,000
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Frequency
50/60 Hz
Resistance Properties
Fire Resistant, Insulation Resistant
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 25 A (at 60°C Power Circuit)

Description

This Schneider Electric IEC Magnetic Contactor (TeSys Easy) is a 3-pole, non-reversing device used to switch power circuits in electrical control systems. It operates with a 240 V AC coil and uses screw clamp terminals. The unit includes one normally open auxiliary contact and is intended for use in controlling motors, lighting, and resistive loads within applicable standards, rated for operation up to 690 V AC according to specifications, with a 50/60 Hz operating frequency.

Key features:

  • Poles and contacts: 3 poles; 3 main contacts are normally open (3 NO); auxiliary contact: 1 NO
  • Coil and rated voltages: Coil 240 V AC; rated for operation at specified coil voltages; rated voltage ranges are provided based on product specifications
  • Reversing: Non-Reversing
  • Series/frame: TeSys Easy (IEC)
  • Electrical connections: Screw Clamp terminals
  • Mounting: DIN Rail, Plate; Mounts On Plate, Rail
  • Enclosure/IP: Enclosure ratings conform to standard classifications without implying specific safety or environmental suitability unless specified elsewhere
  • Dimensions and weight: Depth 3.39 in; Height 3.03 in; Width 1.77 in; Net weight 0.32 kg
  • Power ratings: Capacity ratings are based on testing conditions but do not imply guaranteed performance under all circumstances
  • Frequency and signals: Operational frequencies within the specified ranges
  • Other: Compliance indicates conformity with standards but does not guarantee specific performance or safety outcomes
  • Operating environment: Operating environment parameters specify limits but do not ensure safe operation outside these conditions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.