Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Gray, L 12 PK

  • Mfr # 68-105/L

  • Zoro # G103519499


product price:  $60.69
/pk 12, $5.06/ea

Key Features

Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-105/L
Zoro #
G103519499
UPC #
616314015380
Country of Origin
India

Dimensions

Glove Size
L
Size- Numeric
9
Size- Alpha
L
Cuff Length
2 1/2 in
Glove Length
10 in
Glove Length Style
Standard

Details

Item
Leather Drivers Gloves
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Palm Style
Single Layer
Stitching Material
Nylon
Minimum Temperature
Not Rated
Insulated
No
Leather Coverage Style
Full Leather
Cuff Material
Leather
ANSI/ISEA Abrasion Level
Not Rated
Hand Protection Style
Glove
Cuff Style
Shirred Slip-On
Pairs per Package
12
Biodegradable
Non-Biodegradable
Sold As
Pair
Glove Materials
Cowhide
EN 388 Impact Rated
No
Standards
Not Tested
Includes Double Palm
No
Anti-Static
No
Leather Color
Gray
Palm Color
Gray
Glove Hand Style
Left and Right
Leather Glove Liner Type
Unlined
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Construction
Cut and Sewn
EN 388 Rating
Not Tested
Finger Coverage
Full Finger
Glove Back Color
Gray
Touchscreen Compatible
No
Cuff Color
Beige
Series
68-105
Brand and Series
PIP(R) 68-105
Reflective Backing
No
Leather Glove Style
Drivers
Palm/Back Material
Cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products